AL 170 door handle pair
Door handle pair AL 170
DH-ALU-AL170-F1/SILVER
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
With the door handle pairs, the 8-mm square pin is always located securely in the door handle on one side.
Specified dimensions not binding. Subject to technical changes!
The door handle allows the door to be opened by moving the latch over the lock follower.
![]() | |
Fitting version | Handle/handle |
Suitable for | Interior doors, Toilet and bathroom doors, Apartment entrance doors |
Fire protection certified | No |
Bearing Technology | Door handle, loose |
Matière | Aluminium |
Finition | Anodised |
Couleur | Silver F1 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Square size | 8 mm |
Insertion depth | 36 mm |
Handle length | 126 mm |
Door handle mount diameter | 17.6 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt