A 505 Click door handle
Rosette fitting A 505 Click
DH-A2-A505-CLICK-ROS-CK-L/R-MATT
Art.-no. 0687154252
EAN 4065746326353
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Door handle, pivot-mounted, mounted with return spring on both sides on steel/plastic base rosette to guarantee that the door handle will return to the horizontal position after actuation
- One-sided pre-mounted door handle, collar and fastening bolts to save time during assembly
- Base rosette is easy to install since the door handle is only slotted in once the two rosettes have been installed, maintaining a firm connection
- After assembly, the door handles are firmly connected to the base rosette; type B circlip pliers are required for loosening
- Continuous mounting with metric screws and pre-mounted support cam offers the best possible grip for the rosette
The door handle includes an unmounted square solid pin or solid spindle ■ 8 mm. Door handles can also be supplied with an anti-bacterial surface by special order.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For property sector, e.g. office, WC/bathroom and corridor doors.
![]() | |
Punched-hole | PC |
Fitting version | Handle/handle |
Suitable for | Office doors, Surgery doors, Apartment entrance doors, Interior doors |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Shape of door handle | GE (Frankfurt type) |
Bearing Technology | Door handle, fixed, Spring-mounted |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness (TS) | 38-45 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 4 |
Environmental Product Declaration | Yes |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 61 mm |
Handle length | 130 mm |
Handle diameter | 21 mm |
Door handle mount diameter | 17.8 mm |
Handle height inc. rosette/ label | 66 mm |
Rosette/ shield shape | Rosette round |
Rosette diameter | 55 mm |
Rosette thickness | 9 mm |
Cam diameter | 8 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
