4-in-1 assortment with VaryTap screw taps, SMART STEP EU+ HSS twist drill bits, bits and bit holder, 23 pieces
Screw tap VaryTap, SMARTSTEP EU+ HSS, bit 23 pcs
MATAP-SET-GRNDHO-VARYTAP-SMARTSTEP-BIT
Art.-no. 0653899114
EAN 4099618477805
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Twist drill bits with stepped drill bit tip geometry
- Cutting edge geometry with extremely uneven pitch (EU+) for up to 50 % longer service life, up to 15 % faster drilling progress and up to 20 % lower energy consumption
- Precise, circular holes
- Eliminates pre-drilling, precise spot drilling without running off-centre
- Extremely comfortable, effortless and fast drilling
- No spinning and optimal power transmission in the drill chuck due to 3-flat shank (from dia. 4 mm)
Blind hole machine tap
- Newly developed Vario geometry prevents chip accumulation
- Optimised cutting edge quality due to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads
- Reduced risk of tool breakout during withdrawal due to angled threaded part
- Cutting edge geometry precisely tailored to steel materials
- Up to 30 % longer service life compared to conventional plain machine taps
Includes bits and bit holder
- Equipped bit bar with PH, TX and hexagon socket drives
ORSY system cassette
- Designed for equipping another bit bar
- For easy handling, the cassette can also be closed with bits in the bit holder
- Stackable, optimised joint and easy to open
Available exclusively from Würth
- Sufficient coolant and lubricant must be added during drilling processes and when cutting threads
- For further information, such as recommended cutting values, please refer to the individual products
Datasheets(X)
Number of pieces in assortment/set | 23 PCS |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Hole type | Blind hole ≤ 2.5xD |
Suitable for machine type | Drill, Cordless screwdrivers, Pedestal drilling machine |
Suitable for tensile strength up to | 1000 N/mm² |
Thread type | Metric thread |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 3 of 4 points |
HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,5MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,3MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,2MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,8MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,5MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,2MM
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M3
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M4
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M5
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M6
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M8
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M10
MATAP-BLIHO-HSCO-VARYTAP-BLUE-M12
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!