4-in-1 assortment with NeoTap screw taps, HSS twist drill bits, bits and bit holder, 23 pieces
Screw tap NeoTap, twist drill bit HSS, bit 23 pcs
MATAP-SET-THRGHO-NEOTAP-BLUE-BIT-23PCS
Art.-no. 0653700114
EAN 4099618477812
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Twist drill bits
- Optimised cross web thinning for 20 % lower infeed force, faster work progress and gentler way of working compared to conventional HSS twist drill bits
- Optimised split point for precise spot drilling without centring, even on curved surfaces
- Very precise point geometry for precise drill holes
- Vaporised surface for excellent adhesive properties of cooling lubricants and reduced buildup of material deposits
Through hole machine tap
- Newly developed geometry combining a left-hand spiral and a spiral point tap
- Homogenised surface structure due to the latest finishing process
- Up to 30 % longer service life compared to conventional plain machine taps
- Cutting edge geometry precisely tailored to steel materials
Includes bits and bit holder
- Equipped bit bar with PH, TX and hexagon socket drives
ORSY system cassette
- Designed for equipping another bit bar
- For easy handling, the cassette can also be closed with bits in the bit holder
- Stackable, optimised joint and easy to open
Available exclusively from Würth
- Sufficient coolant and lubricant must be added during drilling processes and when cutting threads
- For cutting values and further information, please refer to the individual products
Datasheets(X)
Before reversing the screw tap, the spiral point tap of the tool must be completely removed from the drill hole. Failure to do so may cause the cutting edges or the tool to break.
Number of pieces in assortment/set | 23 PCS |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Hole type | Clearance hole ≤ 3xD |
Suitable for machine type | Drill, Cordless screwdrivers, Pedestal drilling machine, Milling/drill center |
Suitable for tensile strength up to | 850 N/mm² |
Thread type | Metric thread |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 3 of 4 points |
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M4
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M5
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M6
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M8
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M10
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M12
HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM
MATAP-THRGHO-HSCO-NEOTAP-BLUE-M3
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!