3M™ Scotch ®paper adhesive tape 244
Paper masking tape 244 3M Scotch
244 KREPPKLEBEB. GOLD 30MM X 50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- UV-resistant for five months, making the adhesive tape suitable for indoor and outdoor applications
- Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +100 °C for max. 30 minutes
- Ideal for painting tasks with all common paint and varnish systems as it is resistant to water and solvents
- Sharp lines and precise paint edges due to extremely thin base material which measures only 85 µm
- Edges are protected by the specially impregnated adhesive tape
- Colour does not bleed through or peel due to the special properties of the adhesive tape
- Residue-free removal from most surfaces even after five months
- For indoor and outdoor applications
- For holding, bundling, sealing and masking
- Ideal for professional masking work where sunlight will be a factor
- For painting and filling work, water-based paints and sensitive surfaces
- Particularly suitable for critical substrates such as rubber window seals, door handles and plastic parts
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Adhesive base | Acrylate |
Adhesive tape backing material | Paper |
Colour | Gold |
Width | 30 mm |
Length | 50 m |
Thickness | 0.085 mm |
Ultraviolet resistance | Good |
Shelf life from production/conditions | 12 Month / dry and dust free storage area |
Datasheets (0)
Services und Systeme rund ums Produkt