3M™ 471 high-quality soft PVC tape
Universal vinyl tape 471 3M
ADHTPE-UNI-471-VINYL-WHITE-50MMX33M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Good abrasion resistance and adaptability
- Highly flexible and expandable
- Resistant against many solvents except ketones, chlorinated hydrocarbons and esters
- Ideal for use with water-based and solvent-containing paint systems
- Good adhesive strength even on painted surfaces, glass and rubber
- Multi-colour painting work or design coatings in the car repair sector, especially for masking of plastic parts
- Ideal for floor marking
- Safety markings, warning of dangers
- Marking of dangerous locations on machines
- Sealing of canisters and other containers which must not leak
- Ideal for marking and decorating
- Protects parts and equipment from abrasion
- Interior colour and safety markings
- Travel lanes and safety signs
- Colour markings on objects, instruments, etc.
Backing material | Vinyl film |
Adhesive base | Rubber resin adhesive |
Colour | White |
Width | 50 mm |
Length | 33 m |
Thickness | 0.13 mm |
Elongation at break | 130 % |
Min./max. processing temperature | 16 to 27 °C |
Min./max. temperature resistance | 4 to 77 °C |
Ultraviolet resistance | No |
Shelf life from production/conditions | 12 Month / dry, at room temperature |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt