3-way surface mounted socket
SKT-VEH-SM-2OUTL-(W.USB-C/A)
Art.-no. 096381 036
EAN 4068362379796
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 2x USB connections: 1x USB-C and 1x USB-A
- USB output: 5 V DC and 3.6 A total
- 2x power sockets: 12-24 V
- With integrated voltage converter and blue LED
- For electronic devices that can be charged via 5 V USB
- E1 approval
- Energy consumption: 1 mA
- Overload protection, over-temperature protection, reverse polarity protection, short circuit protection, overvoltage protection in the event of voltage spikes of short duration
- Attachment using included screws
- Pre-assembled cable connection
Datasheets(X)
Length | 85 mm |
Width | 95 mm |
Height | 33 mm |
Nominal voltage | 12 V/DC |
Max. output current | 16 A |
Cable cross section | 1.5 mm² |
Product weight (per item) | 0.125 kg |