2C super nippers
2C super nippers
SDCTR-SUPERKNIPS-SR-WO.WIREHOLDER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Standard: DIN ISO 9654
- Ergonomic 2-component grip
- Joint with stainless steel rivet, opening spring and opening limiter
- Non-chamfered cutting; precision-ground for sharp, flush cutting
![]() | |
Longueur | 125 mm |
Jaws width | 12.5 mm |
Cutting edge length | 9 mm |
Jaws thickness | 7.5 mm |
Min./max. soft wire diameter cutting capacity | 0.2-1 mm |
Matière | Tool steel |
Design | Narrow head |
Finition | Burnished |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt