2C super nippers
2C super nippers
SDCTR-SUPERKNIPS-SR-WIRECLAMP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN ISO 9654
- Ergonomic 2-component grip
- Joint with stainless steel rivet, opening spring and opening limiter
- Non-chamfered cutting; precision-ground for sharp, flush cutting
Datasheets(X)
![]() | |
Length | 125 mm |
Jaws width | 13.5 mm |
Cutting edge length | 9 mm |
Jaws thickness | 7.5 mm |
Min./max. soft wire diameter cutting capacity | 0.2-1.6 mm |
Max. medium wire diameter cutting capacity | 1.2 mm |
Material | Tool steel |
Design | With eccentric clamp |
Surface | Burnished |
