Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2-component frame foam, PURLOGIC®Fast set 36 pieces

2C door-frame foam PURLOGIC Fast assort. 36pcs
SET FAST

Art.-no. 0988041612
EAN 4052712680151
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2C cartridge foam for secure door frame installation

Economical working


Reduces spread time to 60 minutes, saving time and money



Good adhesive properties


Good adhesion to virtually all surfaces found in construction



Dimensionally stable foam


No pressure needed once spreading time is reached



Tested product characteristics


  • Joint sound insulation. Reduces noise level at RST,w = 61 dB in accordance with DIN 52210

  • Thermal conductivity. Reduces thermal loss at 0.035 W/(mK) in accordance with DIN 52612

  • Air permeability. Prevents draughts, based on DIN 18055/EN 42

  • Water vapour permeability. Tested in accordance with DIN EN ISO 12572

  • Energy saving in accordance with the German Energy Conservation Ordinance (EnEV). Heating cost savings of 9 %, based on DIN 18055/EN 42

  • General test certificate from construction authorities. Complies with building material class B2 in accordance with DIN 4102, Part 1

  • EMICODE-certified


Fine-celled and uniform foam structure



Silicone- and solvent-free



Resistant to ageing

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

2-component frame foam, PURLOGIC®Fast set 36 pieces including:
36 x
PURlogic® Fast 2-component frame foam

DRFRMFM-2C-PURLOGIC-FAST-400ML

Description: 2C cartridge foam for secure door frame installation
Quantity: 36 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information