16° circular collated nail With ring-shaped shank
Steel zinc plated with ring-shaped shank
NL-RDMG-(RG-SHFT)-(A4K)-2,5X50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DCN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Interior design, fixing wall elements, panelling, pallet construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 6.3 mm |
Material | Steel |
Surface | Zinc plated |
Design | Grooved |
Datasheets (0)
Certificates/ Documents (1)