Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pneumatic coil nailer DCN 4590

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic coil nailer DCN 4590

Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm

  • Suitable for min./max. nail length: 45-90 mm
  • Suitable for min./max. nail diameter: 2.5 - 3.8 mm
  • Min./max. magazine capacity: 200-300 PCS
  • Air consumption per impact: 2.97 l
  • Weight of machine: 3.5 kg
  • Pneumatic connection: R 1/4 inch
  • Min./max. operating pressure: 5-8.3 bar
  • Length: 385 mm
  • Width: 145 mm
  • Height: 370 mm
  • Min. hose inner diameter: 9 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants