1/4" socket wrench insert slotted
1/4 inch socket wrench slotted
SKTWRNCH-1/4IN-8,0X1,2
ZEBRA
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Surface: Chrome-plated, polished/matt
- Drive: 1/4" square socket, ball catch groove
- Tip: DIN 5264, slotted
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.2 x 8.0 mm |
Length (L1) | 32 mm |
Blade length (L2) | 12 mm |
Socket wrench external diameter (D1) | 12 mm |
Material | Steel |
Surface | Chrome plated |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt