1/4-inch socket wrench insert, TX head For external TX screws
1/4 inch socket wrench external TX
SKTWRNCH-1/4IN-EXTX-E6
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Surface: chrome-plated
- Drive: 1/4" square socket, ball catch groove
- Tip: For TX head screws
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For outer TX |
Tip size | E6 |
Length (L1) | 22 mm |
Socket wrench external diameter (D1) | 7.7 mm |
Socket wrench external diameter 2 (D2) | 12 mm |
Surface | Chrome plated |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt