Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of zinc-plated steel
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
Enables centring of the anchor/anchor rod used in the Amo®-Max spacer
For fixing light loads to insulated façades. Innovative construction with nylon anchor integrated in the screw shank
To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces
For anchor-less fastening of light to medium loads in insulated façades with thermal break. Anchoring through the insulation in masonry
With compartments for AMO®-Max system components