Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stand-off installation system Amo®-Max spacer
Stand-off installation system Amo<SUP>®</SUP>-Max spacer - 1
Stand-off installation system Amo<SUP>®</SUP>-Max spacer - 2
Stand-off installation system Amo<SUP>®</SUP>-Max spacer - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stand-off installation system Amo®-Max spacer

To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For universal use, as combinable with various anchor systems depending on substrate

  • Flexible adjustment of mounting height with different spacing disks

  • For use in cotter-pin installation

  • The AMO-Max system can be disassembled.


Made of glass-fibre reinforced plastic (polyamide PA6)


  • Impact-resistant, abrasion resistant and vibration damping

  • Good resistance to oils and greases

  • Resistant to rotting, weathering and ageing

  • Temperature resistant from -30°C to +100°C

Test reports 031-02 and 05-141