Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For reducing from 10 mm to 8 mm
Quick, easy and safe installation of a half fitting
Fire protection tested. Meets the valid requirements for fire protection and escape doors
ABILIT stop block set For wooden or glass interior sliding doors as an optimal side closure for pre-wall mounting
Additional key W6RK
Rolled hinge shape D wide
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels
MS 5000 screw-on lock
Angled locking plate small MS 5000