Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stainless steel security door fitting S 22
Stainless steel security door fitting S 22 - 1
Stainless steel security door fitting S 22 - 2
Stainless steel security door fitting S 22 - 3
Stainless steel security door fitting S 22 - 4
Stainless steel security door fitting S 22 - 5
Stainless steel security door fitting S 22 - 6
Stainless steel security door fitting S 22 - 7
Stainless steel security door fitting S 22 - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel security door fitting S 22

Fire protection tested. Meets the valid requirements for fire protection and escape doors

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The handle and base plate are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for a short plate
Notice

The door handle fittings include either an unmounted square expanding pin or spindle ■ 9 mm. Door handles can also be supplied with an anti-bacterial surface by special order. Split panic pins must be ordered separately, art. no. 06881928.

Dimensions subject to change. Subject to technical changes