Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
From size 30 upwards, the shackle locks on both sides for increased stability
Combination lock with adjustable number code
Two-sided locking for increased stability
With plastic coating to protect from damage
The small shackle opening provides maximum protection against attacks
Quick opening without a key
Variable lock shank
ABILIT stop block set For wooden or glass interior sliding doors as an optimal side closure for pre-wall mounting
Gauge for profile cylinder
Additional key W6RK
Rolled hinge shape D wide
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels
MS 5000 screw-on lock
Angled locking plate small MS 5000