Padlock Karat
Padlock Karat - 1
Padlock Karat - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Padlock Karat

With 6 keys

  • Type of closure: Keyed different
  • Material of the padlock shackle: Hardened steel
  • Surface of the clip: Chrome plated
  • Material of keys: Steel
  • Surface of the key: Nickel plated
  • Number of keys: 6 PCS
  • Area of application: Indoors
  • Suitable for: Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Housing width Housing thickness Housing height Bracket diameter Quantity PU
price/PU
0688904250
50 mm 14.8 mm 36 mm 8 mm
0688904240
40 mm 12.8 mm 31 mm 6 mm
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Increased stability, as the bracket locks on both sides

  • Rustproof inner mechanism

  • Lock closes quickly, as no key needs to be inserted in the lock when locking it

  • Large number of different locking systems

  • Paracentric key profile

Specified dimensions not binding. Subject to technical changes!