Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Long service life of reversible blades
Indexable insert with chamfered corners for processing soft and light wood, compact and hard wood, coated chipboard, coated MDF panels and plywood.
For joining and seaming milling heads
Twist drill bit HSS DIN 338 type RN 130°
Useit® Superpad wood sanding disc
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW
Twist drill bit HSS DIN 338 type RN 118°
Countersink, yellow/blue ring, HSS 90° DIN 335 C