Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Robust ratchet with convenient ejector
Dust-protected ratchet ensuring durability, even under difficult working conditions.
Ideal for tightening in tight spaces
Extendable up to max. 365 mm via locking sleeve with latch
Swivel head rotatable by 180°
Extendable to max. 373 mm using locking sleeve with locking device
Metric double open-end wrench DIN 3110/ISO 1085
Metric combination wrench with POWERDRIV®
1/4 inch ratchet With turntable switching
1/2 inch lever reversible ratchet, dust-protected
Combination wrench assortment, short type
Metric double open-end wrench with two widths across flats
1/4 inch lever reversible ratchet, dust-protected