Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool
Universal screw anchor with panhead for quick and easy fastening in solid stone and gypsum plasterboard
Anchor made of ABS plastic for secondary mountings. Use in conjunction with a suitable plug screw
For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive
Drop-in anchor for secondary attachments on porous surfaces, e.g. pumice, lightweight or aerated concrete. Zinc-plated steel
For insulation anchor SHARK ISO 50 and lightweight construction anchor W-KL
Universal screw anchor with raised countersunk head for quick and easy secondary fastening in solid stone and gypsum plasterboard
Plastic anchor designed specifically for aerated concrete
401 pieces in system case 4.4.1. For secondary attachments in gypsum plasterboard/fibreboard panels and lightweight panels.
Fixanchor W-FAZ/S
All-rounder injectable mortar WIT-VM 250
Plastic multi-purpose anchor SHARK® Pro
Concrete screw with hexagon head W-BS/S
2C multi-purpose anchor SHARK® TWIST One anchor. Eight knots.
Fixanchor W-FAZ/A4
Plastic multi-purpose Zebra Shark® anchor without collar
Plastic frame anchor SHARK® UR Zinc-plated steel