Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
One adapter for all diameters
With special centring point for shorter drilling times, suitable for almost all materials such as hardwood and softwood, cast iron, non-ferrous metals, conventional steel and stainless steel
For use with tungsten carbide hole saws and hammer-resistant lightweight core drill bits in masonry
For installation of device sockets flush to hollow walls.
For processing the toughest and most abrasive materials
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 338 SMART STEP
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speed cutting disc For steel
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels