Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
With external fastening tabs (cross hole and slotted hole for subsequent corrections)
Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
Integrated cable retainer for NYM conductors to DIN 60670/DIN 49073
Drive: Combi PZ with slot
Very good corrosion resistance
Standard cable tie with plastic latch
Universal switch cabinet key 9 in 1
Casting resin bag with casting resin type WÜ up to 10 kV DIN VDE 0278
Multifunction electrical T-handle wrench
Terminal block with wire guard
Wire end ferrule without plastic sleeve
Electronic safety transformer For LED lights with LD1 plug system
Wire end ferrule with plastic sleeve according to DIN 46228 Part 4