Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Very versatile premium cup wheel with extremely high removal rate, very long service life. For a very good surface result, thanks to new "Duo Bond" shaft segment.
Extremely versatile premium cup wheel with long service life, particularly for finishing work
Premium cup wheel with very high removal speed and very long service life, particularly for abrasive materials.
Very versatile, economical cup wheel with good removal speed, good service life and a good surface result.
Economical cup wheel with good removal speed and good service life.
Very versatile, economical cup wheel with good service life, particularly for finishing work.
Problem solver for optimal removal of epoxy resin adhesive residues and all common carpet adhesives, for example
With internal M14 thread for direct clamping of diamond cup wheels with a 22.23 mm bore to the machine spindle
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
HSS DIN 338 SMART STEP twist drill bit
Speed cutting disc For steel
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels