Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For reinforcement of external 90° corners in ETICS
For horizontal plaster edges on overhanging façades
A plastic washer is used as tolerance compensation for rough or uneven surfaces on the wall
To finish bottom of façade insulation
For simple reinforcement of external 90° corners in ETICS
For insertion between façade and perimeter insulation
Continuous product, for reinforcement of external 50° to 180° corners in ETICS
For curved plaster edges
For compensating, flexible connections between plaster connections in ETICS and sheet metal flashing or roller shutter casing connections
Window mounting bracket
W-ABZ window installation rail
JB-D window installation rail with screw-on plate
Mounting bracket
Window installation bracket With JB-DK height adjustment plate
Inflatable Amo bag air cushion