Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
22 articles with 23 variations found
Practical bit set with all conventional bits
Extensive assortment including RW, PH, PZ, TX, hexagon and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
1/4 inch bits with practical belt clip
With the most common 1/4 inch standard bits in short and long designs, adapter and socket wrench blades
Extensive assortment with RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
Extensive assortment including PH, PZ, TX and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
Extensive 1/4 inch bit assortment with the most common standard bits in short and long versions, bit holders, adapters and socket wrench blades
Extensive assortment in lengths of 25 and 70 mm with RW, PH, PZ, TX, hexagon socket and slotted output in replaceable bit bars including bit holder. Available in ORSY® system bit box
Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including innovative bit holder. Available in ORSY® system bit box
Equipped bit bar with PH, PZ, TX and hexagon socket output. Suitable for ORSY® system bit box size 2, 3 and 4
Equipped bit bar with PZ and slotted output. Suitable for ORSY® system bit box size 2, 3 and 4
Extensive assortment with PZ and slotted output including bit holder. Available in ORSY® system bit box
Assortment with all conventional bits in a practical and robust plastic box
With 8 different 1/4 inch bits and a stainless steel quick-change holder
Bit bar equipped with PH and slotted bits. Suitable for ORSY® system bit box size 2, 3 and 4
Extensive assortment with PH, PZ, hexagon socket and TX output including bit holder. Available in ORSY® system bit box
Special bit assortment for motor vehicle and cargo applications
With the most common 10 mm bits for the motor vehicle and cargo sectors.
Extensive assortment with PH and slotted output including bit holder. Available in ORSY® system bit box
Complete assortment with internal and external TX socket wrench and 10 mm bits.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Metric double open-end wrench DIN 3110/ISO 1085
Metric combination wrench with POWERDRIV®
1/4 inch ratchet With turntable switching
1/2 inch lever reversible ratchet, dust-protected
Combination wrench assortment, short type
Metric double open-end wrench with two widths across flats
1/4 inch lever reversible ratchet, dust-protected