ABS 18 COMPACT M-CUBE cordless drill/driver
Cordless drill screwdriver ABS 18 COMPACT
DRLDRIV-CORDL-(ABS 18 COMPACT)-CARTON
MASTER M-CUBE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Continuous monitoring of motor
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Long service life of the motor
Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.
Maximum service life and low wear
13 mm metal chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard into the shank of the drill.
Well lit working area
LED light on the battery block
Pleasant, effortless work
Very compact and ergonomic design with low weight
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-600 / 0-1900 rpm |
Max. torque hard/soft | 60 / 34 Nm |
Min./max. drill chuck span width | 1.5-13 mm |
Drill chuck holder | 1/2 inch x 20 UNF |
Included in delivery | Batteries not included in box |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
Max. drilling diameter in steel | 13 mm |
Max. drilling diameter in wood | 40 mm |
Max. recommended drilling diameter in metal | 13 mm |
Max. screw diameter | 10 mm |
Length | 180 mm |
Height | 250 mm |
Weight of machine with rechargeable battery | 1.9 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!