For detailed information, other images and documents, please select individual articles from the following table.
ABS 18 COMPACT M-CUBE cordless drill/driver
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
Register now and access more than 125,000 products
Variants
Continuous monitoring of motor
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Long service life of the motor
Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.
Maximum service life and low wear
13 mm metal chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard into the shank of the drill.
Well lit working area
LED light on the battery block
Pleasant, effortless work
Very compact and ergonomic design with low weight
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!