wall bracket For 4-channel remote control to LED transformer LED-T-12-5
Wall bracket f 4-chan. remote control f LED-T-12-5
WLBRKT-(F.4CH-REM-CONT)-EL-(LED-T-12-5)
Art.-no. 0976502452
EAN 4062856568499
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For secure storage of the remote control
- Wall holder for bonding or screwing
Product information
Datasheets(X)
Material | Plastic |
Material of housing | Plastic |
Colour of housing | White |
Length | 44 mm |
Width | 53 mm |
Height | 13 mm |