wSafe® 2000 premium anti-spark PU pneumatic spiral hose
PU pneumatic spiral hose premium, wSafe 2000 set
PNHOSE-COIL-SET-AS-ID8.0MM-L8M-2000
WSAFE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal protection against sparks and spark formation in welding environments as well as cutting work
Spark-resistant surface
High working comfort and wider range of applications
Pneumatic hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.
No pressure drop and maximum utilisation of output of consumers
Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.
High UV-resistance, particularly resistant against oil, solvents and other non-aqueous solutions
Robust fabric inserts and high-quality ester-based polyurethane coating
High degree of work safety
The straight ends promote working comfort and reduce the risk of tripping.
No sliding around of hose when venting
With wSafe 2000 safety couplings
- Not suitable for painting work
- Not suitable for particularly moist environments and for use with water
Datasheets(X)
Ideal for working where there may be increased incidence of sparking. E.g. when sawing using a compressed air angle grinder.
Max. operating pressure | 10 bar |
Inner hose diameter | 8 mm |
Outer diameter of hose (A) | 12 mm |
Working length | 8 m |
Length (elongated state) | 10 m |
Diameter (D) | 65 mm |
Number of pieces in assortment/set | 3 PCS |
CUPL-QCKACTION-PN-S2000-PU-8MM
WSAFENPL-PN-2000-8X12MM
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.