wSafe® 2000 pneumatic safety coupling With male thread
Safety coupling wSafe 2000, male thr.
CUPL-QCKACTION-PN-S2000-AG-1/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal compressed air supply and power delivery for compressed air consumers
Flow-optimised valve facilitates high flow rate of up to 2250 l/min and a maximum operating pressure of 16 bar. Result is greater productivity and lower energy costs for the user.
High protection and corrosion resistance even under demanding conditions
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
Long service life
Locking sleeve made from hardened steel
Secure, one-handed decoupling
Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.
Euro profiles are compatible with other compressed air fittings
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Sealed ex works
A threaded seal is applied to the thread ex works, meaning no additional sealing tape is required.
Datasheets(X)
Connection thread | ET R 1/4 inch |
Length (L) | 63 mm |
Outer diameter (D) | 23.5 mm |
Width across flats (SW) | 20 mm |
Flow capacity | 2250 l/min |
Min./max. temperature resistance | -20 to 100 °C |