Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

wSafe® 2000 pneumatic safety coupling With hose connection

Safety coupling wSafe 2000 with hose connection
CUPL-QCKACTION-PN-S2000-ID10.0MM

Art.-no. 0699021100

EAN 4058794672602

-,--
price per selected packing unit
| Individual prices for customers after login
wSafe® 2000 pneumatic safety coupling With hose connection

Art.-no. 0699021100

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PVC pneumatic hoses.

Optimal compressed air supply and power delivery for compressed air consumers


Flow-optimised valve facilitates high flow rate of up to 2250 l/min and a maximum operating pressure of 16 bar. Result is greater productivity and lower energy costs for the user.



High protection and corrosion resistance even under demanding conditions


Exposed surfaces are chrome-plated, nickel-plated or galvanised.



Long service life


Locking sleeve made from hardened steel



Secure, one-handed decoupling


Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.



Euro profiles are compatible with other compressed air fittings


Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hose internal diameter

10 mm

Suitable for hose external diameter

15 mm

Length (L)

70 mm

Outer diameter (D)

23.5 mm

Flow capacity

2250 l/min

Min./max. temperature resistance

-20 to 100 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hose connection with plug-in nipple series 2000

NPL-PN-S2000-HOSE-9MM

For Würth PVC and painting hoses
x 3 pcs
PVC pneumatic hose

PNHOSE-PVC-ID9,5MM-L10M-SINGLE

Highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed air applications
x 1 pcs
PVC pneumatic hose

PNHOSE-PVC-ID9,5MM-L50M-SINGLE

Highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed air applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information