wSafe® 2000 PU pneumatic spiral hose
PU pneumatic spiral hose, wSafe 2000 set
PNHOSE-COIL-SET-ID8,0MM-L8M-S2000
Art.-no. 0699945812
EAN 4058794934854
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High working comfort and wider range of applications
Pneumatic hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.
No pressure drop and maximum utilisation of output of consumers
Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.
High UV-resistance, particularly resistant against oil, solvents and other non-aqueous solutions
Robust fabric inserts and high-quality ester-based polyurethane coating
High degree of work safety
The straight ends promote working comfort and reduce the risk of tripping.
No sliding around of hose when venting
With wSafe 2000 safety couplings
- Not suitable for painting work
- Not suitable for particularly moist environments and for use with water
Datasheets(X)
Max. operating pressure | 10 bar |
Inner hose diameter | 8 mm |
Outer diameter of hose (A) | 12 mm |
Working length | 8 m |
Length (elongated state) | 10 m |
Diameter (D) | 65 mm |
Number of pieces in assortment/set | 3 PCS |