Sadece üç adımda kaydolabilir ve Online-Mağazanın tüm fonksiyonlarını kullanabilirsiniz.
Sadece kurumsal müşterilere satış yapılır
QR kodu artık geçerli değil. Tekrar etkinleştirmek için lütfen aşağıdaki düğmeye tıklayın.
Sıralama
12 sürümlü 12 ürün bulundu
Full assortment for removing and installing wheel bearings and for fitting wheel hubs.
Universal puller with unique gripping principle
Comprehensive tool set with 34 pieces for efficient maintenance of compact bearing hub units
For safely removing the front bearing unit from the axle casing
For removing and disassembling the wheel hub/bearing unit with brake disc.
Especially for removing screwed compact wheel bearings
Suitable for time-saving fitting and removal of wheel hubs and wheel bearings ∅ 92 mm on the rear axle, without removing the ABS sensor
For pulling large bearing inner rings that usually remain on the wheel hub during replacement of the wheel bearing
Comprehensive set with 20 pieces for wheel bearing removal
For disassembling the wheel hub and the wheel bearing housing on multi-link axles on VAG vehicles
For disassembly and assembly of large wheel bearings with a diameter of 85 to 99 mm and for installing the wheel hub directly on the vehicle or using a workshop press
For removal and installation of large wheel bearings from diameter 85 mm as well as installation of the wheel hub directly on the vehicle or using a workshop press
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.