Sadece üç adımda kaydolabilir ve Online-Mağazanın tüm fonksiyonlarını kullanabilirsiniz.
Sadece kurumsal müşterilere satış yapılır
QR kodu artık geçerli değil. Tekrar etkinleştirmek için lütfen aşağıdaki düğmeye tıklayın.
Sıralama
57 sürümlü 29 ürün bulundu
Gentle braking of the doors when moving to the closed position. Self-closing ensures that the doors are fully closed
Prevents collision of rear-running sliding doors
Gentle braking of the doors when moving to the open position. Integrated self-closing ensures that the doors are fully opened
For recessed installation and screwing into upper shelf
For screwing in front of the upper section or under the base on the bottom section
For screwing or gluing onto the top and bottom sections
For mounting in the upper guide rail and the lower runner
Assembly aid for the damping activator
For mounting in the upper guide rail
For screwing onto sliding door
For recessed installation and tensioning using rotary bars in the upper shelf
For recessed installation and gluing into upper and lower sections
For recessed installation and bonding into upper shelf
Used for covering front door runners
For recessed installation and gluing into the top panel
For drilling in and screwing on with wooden sliding doors
For groove installation in the top and bottom panel
For screwing onto the upper, lower or intermediate shelves in cabinets or shelves at the front
For sticking onto the profiles for current installation, for covering the screw holes
Gentle braking of the doors thanks to state-of-the art damping technology, which also means opening resistance is very low
Quick and simple assembly thanks to innovative clip technology
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.