Sadece üç adımda kaydolabilir ve Online-Mağazanın tüm fonksiyonlarını kullanabilirsiniz.
Sadece kurumsal müşterilere satış yapılır
QR kodu artık geçerli değil. Tekrar etkinleştirmek için lütfen aşağıdaki düğmeye tıklayın.
Sıralama
16 sürümlü 15 ürün bulundu
Slim hand-held lamp with COB LED, magnet, ball joint, dimming function, hook, can be charged via magnetic charging system or USB-C
Slim hand-held lamp with lamp head that can be moved 150°, SMD LED, 2 magnets, hook
Slim hand-held lamp with rotating and folding lamp head, COB LED, dimming function, magnet, hook
Slim hand-held lamp with COB LED, 2 magnets
Compact hand-held lamp with COB LED, 2 magnets, ball joint in the charging station, hook
Robust and versatile LED hand-held lamp for a wide range of applications thanks to the high IP66 degree of protection
Dirt-resistant, easy-clean magnetic charging system with significantly lower susceptibility to failure
Meets ATEX requirements (2014/34/EU) Zone 0/21. Separate flood and spotlight, can operate individually or together (300 lumens).
Meets ATEX requirements (2014/34/EU) Zone 0/21. Separate flood and spotlight, can operate individually or together (400 lumens).
Super-slim, hand-held lamp with folding lamp head, can be charged via magnetic charging system or USB-C
Stripe LED 2.5 W
Slim hand-held lamp with COB LED, a magnet in the base, a retaining clip and a charging cable with USB-A/USB-C adapter
Slim hand-held lamp with COB LED, integrated magnets in the base, holding clip and charging function via magnetic charging system or USB-C
Hand-held lamp with SMD LED, magnet, rotating and foldable hook
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.