Würth Almanya‘ye hoş geldiniz Sadece kurumsal müşteriler için İletişim +49 7940 15-2400
Screw tap cass. Multi perf. thr hole 14 pcs Syska
Screw tap cass. Multi perf. thr hole 14 pcs Syska - 1
Screw tap cass. Multi perf. thr hole 14 pcs Syska - 2
Screw tap cass. Multi perf. thr hole 14 pcs Syska - 3
Screw tap cass. Multi perf. thr hole 14 pcs Syska - 4
Screw tap cass. Multi perf. thr hole 14 pcs Syska - 5
Screw tap cass. Multi perf. thr hole 14 pcs Syska - 6
Screw tap cass. Multi perf. thr hole 14 pcs Syska - 7
Screw tap cass. Multi perf. thr hole 14 pcs Syska - 8
Screw tap cass. Multi perf. thr hole 14 pcs Syska - 9
Screw tap cass. Multi perf. thr hole 14 pcs Syska - 10

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Screw tap cass. Multi perf. thr hole 14 pcs Syska

Consisting of MFD Speed premium speed drills and Multi Performance through-hole screw taps for versatile use in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.

Ürün açıklamasını okuyun

1 tasarım mevcut

Sadece ticari amaçlı

125.000'den fazla ürüne erişebilmek için hemen üye olun

Modeller