Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.
Screw tap cass. Multi LL through-hole 14 pcs Syska
Consisting of premium drills MFD Vario and through hole thread taps Multi Longlife each with Magma multi-layer coating for the process-reliable, economic cutting of threads in series production in almost all materials such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, brass, copper and bronze. Available in ORSY® system cassette.
125.000'den fazla ürüne erişebilmek için hemen üye olun
Modeller
RAL renk değeri seç
DİKKAT: Renklerin ekrandaki görünümü gerçek renk tonundan farklılık gösterir!