Sadece üç adımda kaydolabilir ve Online-Mağazanın tüm fonksiyonlarını kullanabilirsiniz.
Sadece kurumsal müşterilere satış yapılır
QR kodu artık geçerli değil. Tekrar etkinleştirmek için lütfen aşağıdaki düğmeye tıklayın.
Sıralama
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of zinc-plated steel
For fixing light loads to insulated façades. Innovative construction with nylon anchor integrated in the screw shank
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
Enables centring of the anchor/anchor rod used in the Amo®-Max spacer
To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of A4 stainless steel
For anchor-less fastening of light to medium loads in insulated façades with thermal break. Anchoring through the insulation in masonry
With compartments for AMO®-Max system components