Sadece üç adımda kaydolabilir ve Online-Mağazanın tüm fonksiyonlarını kullanabilirsiniz.
Sadece kurumsal müşterilere satış yapılır
QR kodu artık geçerli değil. Tekrar etkinleştirmek için lütfen aşağıdaki düğmeye tıklayın.
Sıralama
95 sürümlü 27 ürün bulundu
Low-wear and low-friction ball roller for versatile movement in two dimensions, e.g. in points or locks
For mounting aluminium roller tracks in a round roller profile with an external diameter of 28 mm
For producing roller conveyors in any width and length
Reliable and smooth-running half roller for AL roller tracks
For aluminium castor tracks
For roller track transition with varying gradients of slope
Resilient and smooth H26 roller unit for aluminium roller track profiles
Robust cage for aluminium roller track profiles, for holding a ball insert or brush insert D24
For clipping over three R28 rollers or four H26 rollers
Robust, smooth-running heavy-duty fixed castor with steel screw-on plate
Robust and smooth-running, non-marking, with thread guard
Made from steel with TPE surface for smooth and quiet rolling
Robust swivel castor with steel double lock and TPE surface for smooth and quiet rolling
Robust cage for AL roller track profiles, for holding five R9 rollers using axes
Compact roller element D9 for aluminium roller track profiles
Robust cage for aluminium roller track profiles
Pre-assembled backstop unit for aluminium roller track profiles
Robust steel swivel castor with TPE surface for smooth and quiet rolling, ideal for a variety of applications
Robust cage for AL roller track profiles, for holding three H26 rollers using axes
Robust and smooth-running swivel castor with lifting foot and thread guard
Pre-assembled ball unit for aluminium roller track profiles
For inserting roll R28, roll H26 and roll R9 in corresponding cages for aluminium roller tracks
For mounting and supporting a cross-shaped aluminium roller track over a round roller profile with an external diameter of 28 mm
Reliable and smooth-running half roll for aluminium roller tracks
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.