Sadece üç adımda kaydolabilir ve Online-Mağazanın tüm fonksiyonlarını kullanabilirsiniz.
Sadece kurumsal müşterilere satış yapılır
QR kodu artık geçerli değil. Tekrar etkinleştirmek için lütfen aşağıdaki düğmeye tıklayın.
Sıralama
104 sürümlü 27 ürün bulundu
Versatile cut-resistant glove with excellent comfort and optimum grip, in original TIGERFLEX design
Universal and highly comfortable cut-resistant glove with ESD function in accordance with EN 16350
Universal, very comfortable cut-resistant glove with Dyneema® fibres and breathable PU coating
Extremely cut-resistant, comfortable work glove with excellent grip in original TIGERFLEX design
Extremely fine and flexible cut-resistant glove with an outstanding level of comfort. Fits like a second skin.
Highly comfortable and flexible cut-resistant glove with SOFTFLEX coating
Touchscreen-compatible protective glove with very good cut protection properties with maximum tactile and finger sensitivity
Universal, flexible glove for work involving low levels of cut protection
Very robust cut protection glove with extremely resistant natural latex coating and additional thumb joint reinforcement
Ultimate protection for precision work involving the risk of cuts and that requires maximum touch sensitivity. Fits like a second skin.
Universal arm protection with thumb hole and rip-tape fastening to protect the heel of the hand, wrist and forearm against cuts
Highly comfortable cut-resistant glove with extra-long cuff and SOFTFLEX coating
Extremely robust and durable cut-resistant glove with additional reinforcement in the thumb joint area and along the index finger
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Liquid-repellent cut-resistant glove with ¾ dip coating for wet and oily working environments. With SOFTFLEX coating technology.
Universal, very comfortable cut protection glove with touch screen capability and additional reinforcement in the crook of the thumb
Chainsaw protective glove with special protective insert in the back of both gloves
Universal, very comfortable cut protection glove with touchscreen compatibility with ESD function in accordance with EN 16350
Universal cut protection glove with crook of the thumb reinforcement and additional back of hand and finger protection for robust activities involving increased risk of crushing, impact and cutting
Robust cut protection glove with nitrile foam coating specially for damp and oily work conditions
Extremely fine and flexible cut protection glove with maximum comfort and superior tactile and fingertip sensitivity
Elin alt kısmını, bileği ve ön kolu kesiklere ve ısıya karşı korur
Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating
Food-tested, universal protective glove with very good cut protection properties for the food industry
Universal, very comfortable cut protection glove with Dyneema® fibres and breathable PU coating
Extremely robust cut protection glove with maximum cut protection and abrasion resistance
The Perfect Cut C cut-resistant glove with innovative PowerFiber liner technology offers level C cut protection without fibreglass, making it particularly skin-friendly.
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.
Kaynak eldiveni W-130
Kaynakçı şapkası, WSC 9-12
Kaynakçı gözlüğü, FORNAX PLUS
Stretch X pantolon
Nature iş pantolonu
SH 2000/yüksekte çalışma bareti için ter bandı
Kaynak lensi Vizörler ve koruyucu siperler için
Kaynak eldiveni W-110