Sadece üç adımda kaydolabilir ve Online-Mağazanın tüm fonksiyonlarını kullanabilirsiniz.
Sadece kurumsal müşterilere satış yapılır
QR kodu artık geçerli değil. Tekrar etkinleştirmek için lütfen aşağıdaki düğmeye tıklayın.
Sıralama
13 sürümlü 13 ürün bulundu
For the correct installation and removal of SAC couplings
Universal assortment for the professional installation of clutches with the greatest possible manufacturer and model coverage.
For the correct removal and installation of DSG clutches on VAG vehicles in accordance with the manufacturers repair manual
Used to pull out and remove the clutch pack from the hollow shaft in the gearbox. Also suitable for Ford Fiesta 1.0 L with dual-mass flywheel
Measuring tool set for the professional assembly of DSG clutches as well as for assessing cylinder head and brake disc etc
Universally applicable for bearings in blind holes, such as needle and ball bearings, bushings, etc.
Enables centring of the clutch disc even on vehicles without a guide bearing in the crankshaft.
For resetting the DSG clutch to prepare for reinstallation
For installing self-adjusting couplings correctly.
For the professional disassembly and assembly of shaft seals on Ford dual clutch transmissions
For removing and installing DSG clutches on VAG vehicles correctly.
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.
For the correct removal and installation of DSG clutches on VAG vehicles in accordance with the manufacturer's repair manual