Sadece üç adımda kaydolabilir ve Online-Mağazanın tüm fonksiyonlarını kullanabilirsiniz.
Sadece kurumsal müşterilere satış yapılır
QR kodu artık geçerli değil. Tekrar etkinleştirmek için lütfen aşağıdaki düğmeye tıklayın.
Sıralama
33 sürümlü 33 ürün bulundu
Contains tools required as the basis for the M8 x 1/M9 x 1/M10 x 1/M10 x 1.25 glow plug drilling-out sets.
Practical tool set for all current Mercedes models.
Assortment for drilling out and removing glow plug tips correctly.
Special tool set for cleaning the glow plug duct and the glow plug seat in the cylinder head.
For cleaning the complete glow plug shaft in the cylinder head. Correct preparation before fitting the glow plug.
Kırılmış kızdırma bujisinin ucunu çıkarmak için. Silindir kapağındaki kızdırma bujisi bağlantısına zarar vermez.
Module no. 3 of the glow plug tool assortment for BMW, M8x1/M10x1.
Module no. 2 of the glow plug tool assortment for VAG, M8x1/M10x1.
For injecting compressed air during cleaning and repair work on the injector shaft or for keeping valves in an upward position when working on the valve stem seals
Assortment for drilling out and removing broken glow plug tips correctly.
Montaj delikli 3/8 inç terminal bloku dahil olmak üzere 5 parçalı set
For simple removal of broken glow plugs and restoration of threads for new glow plugs
Module no. 2 of the glow plug tool assortment for BMW, M8x1/M10x1.
Continuous vibration allows components to be set in a swinging motion. This results in a particularly effective release effect, which greatly simplifies the dismantling of fixed and/or seized-up components.
The set contains all the basic tools required for the use of glow plug reamers
Practical tool set for all current Opel/Vauxhall models.
For removing the tip of the glow plug if it has broken off. No damage to the glow plug mount in the cylinder head.
For simple removal of broken glow plugs and restoration of threads for new glow plugs.
Module no. 3 of the glow plug tool assortment for VAG, M8x1/M10x1.
For removing glow plugs if the drive hex. is broken. Glow plug thread in the cylinder head is retained.
Practical tool set specifically for all current BMW models.
Module no. 1 of the glow plug tool assortment for BMW, M8x1/M10x1.
Practical tool set specifically for all current VAG models.
Practical tool set for all current Ford models. For removing broken glow plugs and cleaning the complete glow plug shaft.
Acts as an addition for existing glow plug removal tools
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.
Açık ağızlı takma aleti anahtarı
Mekanik tork anahtarı, 3/4 inç
Tork anahtarı
1/2 inç güçlü lokma anahtarı seti
1/2 inç lokma, metrik
1/2 inç güçlü lokma, güçlü set
1/2 inç lokma
Hand tyre inflator with 2C handle