Sadece üç adımda kaydolabilir ve Online-Mağazanın tüm fonksiyonlarını kullanabilirsiniz.
Sadece kurumsal müşterilere satış yapılır
QR kodu artık geçerli değil. Tekrar etkinleştirmek için lütfen aşağıdaki düğmeye tıklayın.
Sıralama
60 sürümlü 42 ürün bulundu
Particularly suitable for use in harsh environments with dust and smoke
The anchor plate that adapts to the angle of the wall
Magnetic door holding magnet in round design with concealed connection clamps
The adapter profile enables assembly of an EFR sliding rail on door frames on the non-hinge side
The adapter profile enables assembly of an EFR sliding rail on narrow door frames
Universal base for surface mounting on the ceiling
Base for wall/lintel installation in dry rooms
Base for false ceiling mounting with anti-glare ring
Required for the acceptance and maintenance of Würth hold-open devices
Door holding magnet with round design and concealed connection terminals
The most universal adhesive magnet
For closing sequence control and hold-open devices, with concealed connection clamps
Magnetic door holder with concealed connection terminals for floor mounting
Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
The adaptation profile enables assembly of a closing sequence selector on narrow door frames
Problem solver designed for mounting a closing sequence selector on the non-hinge side of door frames
Allows the slide rail to be fitted on the lintel/lintel casing on the non-hinge side
The adaptation profile enables a closing sequence selector with an electronic lock to be mounted on narrow door frames
Three devices in one
Control centre for hold-open device
Contains all the documentation and identification plates required for the commissioning, acceptance and maintenance of hold-open devices
Smoke switches for replacing components in existing devices that have been approved in accordance with approval certificate (Z. 6.5.-xxx)
Daha fazla arama sonucu var. Daha kesin bir sonuç için girişlerinizi lütfen daha sınırlı hale getiriniz.
Lütfen bunu kontrol edin ya da farklı bir arama terimi kullanın.