plastic sealing ring Natural, similar to DIN 7603
Plastic sealing ring natural DIN 7603 similar
RG-SEAL-DIN7603-ESCORT-12,8X20,2X2,1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Ford Escort (oil drain plug)
Internal diameter (d1) | 12.8 mm |
Outer diameter (d2) | 20.2 mm |
Thickness (b) | 2.1 mm |
Comparison number | Orig. Ford Escort-Nr. 1 451 991 |
Material | Plastic |
Suitable for vehicle manufacturer | Ford |