pias® window sill screw A2 stainless steel, painted
pias stainless steel A2 pan head painted AW
SCR-DBIT-WSH-A2-RW20-RAL7016-4,2X20
Art.-no. 0211904220
EAN 4099618076954
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
RW recess
- Better power transmission
- Longer service life
- Optimal centring
- Zero come-out
Polyamide washer
- UV-stabilised; discolouration and embrittlement of the washer is minimised.
- No splitting of the washer while the screw is being screwed in.
- Maximum thickness of aluminium: 2.5 mm
- Use only screwdrivers with depth stops
Datasheets(X)
Nominal diameter (d1) | 4.2 mm |
Washer diameter (d2) | 12 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 7.9 mm |
Washer thickness (h1) | 2 mm |
Drill tip length (lp) | 3 mm |
Head height (k1) | 2.8 mm |
Drill tip diameter | 2.8 mm |
Internal drive | RW20 |
Material | Stainless steel A2 |
Surface | Plain |
Thread type | Self-tapping screw thread |
Material of washer | PA - Polyamide |
Colour of disc | Anthracite grey RAL 7016 |
RoHS-compliant | Yes |
Head type | Pan head |