pias® drilling screw, hexagon head with reduced drill tip
pias facade construction screw, reduced drill tip
SCR-DTIPR-WS8-(A3K)-4,8X16
Art.-no. 021424816
EAN 4011231272629
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / steel
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
ETA-10/0184
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 4.4 mm |
Drill tip length (lp) | 4.5 mm |
Screw-thread length with drill tip | 14 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 3 mm |
For max. substructure thickness | 1.5 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
