Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

pias® drilling screw, flat head with AW drive

pias steel zinc plated pan head AW
SCR-DBIT-PANHD-AW25-(A3K)-4,8X25
ZEBRA PIAS

Art.-no. 020648 25
EAN 4024835032551
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
Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm

Assembly time reduced by at least 50 % using the drill tip


  • Drilling without centre-punching

  • Thread forming

  • Fastening

all in one operation



Additional optimal torque transmission by the AW drive



Suitable for component combinations tI/tII in accordance with approval ETA-10/0184


  • Steel/steel for dia. 4.2 mm, 4.8 mm and 5.5 mm
Notice
  • Contact pressure during use approx. 100 N, screw in with depth stop if necessary.

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Pan head

Drive type

AW

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Steel
Aluminum

Nominal diameter (d1)

4.8 mm

Length (l1)

25 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.85 mm

Drill tip length (lp)

5.8 mm

Screw-thread length with drill tip

21.2 mm

Internal drive

AW25

Max. material thickness to be drilled through (metal)

4.4 mm

For max. substructure thickness

3 mm

Min./max. attachment thickness

1.8-16.3 mm

Approval

ETA-10/0184

Min./max. recommended installation speed (idling)

1200-1800 rpm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

AW® bit

BIT-AW25-LUMINOUSGREEN-5/16IN-L32MM

C 8.0 (5/16")
x 5 pcs
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
Plastic cover cap with sealing lip for pan head screw

CAP-PLA-F.PANHD-R7042-LIGHTGREY-D18

With sealing lip for flat head screws (pan head screws)
x 300 pcs
Plastic cover cap with sealing lip for pan head screw

CAP-PLA-F.PANHD-RAL9011-D18

With sealing lip for flat head screws (pan head screws)
x 300 pcs
Plastic cover cap with sealing lip for pan head screw

CAP-PLA-F.PANHD-R9016-PUREWHITE-D18

With sealing lip for flat head screws (pan head screws)
x 300 pcs